Order Entry
Canada
ContactUsLinkComponent
Rapid Still II, Kjeldahl Distillation System, Labconco®
Rapid Still II, Kjeldahl Distillation System, Labconco®
Catalog # 51009-159
Supplier:  Labconco
Product available on GSA Advantage®
undefined
Rapid Still II, Kjeldahl Distillation System, Labconco®
Catalog # 51009-159
Supplier:  Labconco
Supplier Number:  6520000
Product available on GSA Advantage®

Specifications

  • Cat. no.:
    51009-159
  • H×W×D:
    75.5×45.7×32 cm (29¾×18×12¾")
  • Electrical:
    115 V, 60 Hz
  • Shipping Weight:
    23 kg (50 lbs.)
  • Supplier No.:
    6520000

Specifications

About this item

Lightweight, portable automatic steam distillation unit for nitrogen/protein determinations

A spring-loaded retainer holds digestion tube firmly in place. Built-in sodium hydroxide pump/dispenser allows safe control of the amount of caustic material added. Steam is produced using an 1100W heating element surrounding a 1000mL flask. A sight gauge permits monitoring of water level on steam generator. Each distillation takes 5 to 10 minutes. Condenser with ventilation valve prevents any siphoning of distillate back into the condenser chamber. Distillation timer switch is an infinitely adjustable 0 to 15 minute timer that controls the dispensing of steam into the digestion tube. Distribution head acts as a junction for the steam and the NaOH delivery tubes and serves as a trap preventing the NaOH from entering the receiving flask. A molded tray catches spills. The 1000mL steam generation flask is made of borosilicate glass. The generation heater is 1100W.

Ordering information: Switches for boiler water, boiler heater and sodium hydroxide addition are included.