Pure™ 300E Pipette Tips, Molecular BioProducts
53225-698
- Volume:1 - 300 µl
- Length:5.78 cm (2.28")
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:53225-698
- Supplier No.:3562
The Pure 300E tips are ideal for multichannel pipettors.
- Nonsterile
- Autoclavable
They provide a secure fit and extra volume for repeat pipetting. Compatible with Transferpette*, Biohit*, Rainin* and others.
: Tips are packaged 96 per tray, 10 trays per pack.