Order Entry
Canada
ContactUsLinkComponent
Pure™ XLP Pipette Tips, Molecular BioProducts
Pure™ XLP Pipette Tips, Molecular BioProducts
Catalog # 53225-684
Supplier:  Thermo Scientific
   Low Manufacturing Impact
Pure™ XLP Pipette Tips, Molecular BioProducts
Catalog # 53225-684
Supplier:  Thermo Scientific
Supplier Number:  3540-11
   Low Manufacturing Impact

Specifications

  • Volume:
    5 - 200 µl
  • Length:
    9.12 cm (3.59")
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603)
  • Cat. no.:
    53225-684
  • Supplier No.:
    3540-11

Specifications

About this item

Ideal for longer tubes, these tips feature an extended length design making the bottom of 12×75 culture tubes and vials easier to reach and reducing the risk of contamination.

  • Sterile tips are certified RNase-, DNase-, DNA-, and pyrogen-free
  • Nonsterile tips are autoclavable

Tips are compatible with all major brand pipettors.

Ordering information: Tips 53225-686 and -688 are packaged 96 per tray, 8 trays per pack. Tips 53225-684 are bulk packaged.