PicoSolutions Solar Panel
Product Details & Documents
Compact 7.2 V, 200 mA solar panel is ideal for DIY projects and small devices.
- Efficient energy generation, ideal for efficient power
- Eco-friendly design converts sunlight into electricity reliably and cost-effectively
- Ideal for hobbyists
- power small devices and experiment with solar energy
- Practical applications include building solar-powered models, charging batteries, or integrating into electronic projects
- Harness the power of the sun effortlessly with superior performance
Experience efficient energy generation with this compact 7.2 V, 200 mA solar panel. Designed for versatility, this solar panel is ideal for small-scale projects, educational kits, or DIY applications where space and simplicity are key. It efficiently converts sunlight into electricity, providing a reliable power source that is both eco-friendly and cost-effective.
Perfect for powering small devices or experimenting with solar energy, this panel is a must have for hobbyists and innovators alike. Whether building a solar-powered model, charging batteries, or integrating it into electronic projects, this solar panel offers the performance needed to effortlessly harness the power of the sun.
Specifications
- Voltage:7.2 V
- Description:Solar panel
- Size:7×4×1"
- Amps:200 mA



