Specifications
- Micron Rating:1.5 µm
- Description:PEPLYN PLUS Polypropylene filter with silicone seal material
- Length:125 mm
- Cat. no.:77552-898
- Filter Type:Pleated
- Filter Material:Polypropylene
Specifications
About this item
PEPLYN PLUS Polypropylene filters are utilized for the clarification and pre-stabilization of process liquids and supporting utility solutions.
- Graded density for excellent particle retention
- Wide range of end caps to provide retrofitting of existing systems
- All polypropylene construction - for superior chemical compatibility
An all polypropylene construction ensures a broad range of chemical compatibility making PEPLYN PLUS cartridges particularly suitable for the filtration of aggressive and viscous chemicals and solvents. They do not suffer from hydrolysis in aggressive solutions which would result in the contamination of the process fluid.
Available in a range of absolute retention ratings, it represent a cost-effective solution to clarify and condition a range of products prior to intermediate storage or further processing.
Extensive research has resulted in filter media with continuously graded fibre density giving progressively finer particulate retention through the depth of the media. This combined with optimized media pleating density gives PEPLYN PLUS cartridges exceptional lifetime performance.
Industry: Food and beverage, pharmaceuticals.
Operating temperature: Up to 70 °C (158 °F) continuous operating temperature and higher short-term temperatures during CIP.