Order Entry
Canada
ContactUsLinkComponent
 
ART® XLP 200 Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog # 53225-800
Supplier:  Thermo Scientific
   Low Manufacturing Impact
undefined
ART® XLP 200 Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog # 53225-800
Supplier:  Thermo Scientific
Supplier Number:  2160P
   Low Manufacturing Impact

Specifications

  • Volume:
    5 - 200 µl
  • Length:
    9.12 cm (3¹⁹⁄₃₂")
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603)
  • Cat. no.:
    53225-800
  • Supplier No.:
    2160P

Specifications

About this item

Tips ensure 100% protection against aerosol and liquid contamination.

  • Pre-sterilized tips

These tips feature an extended tip length like the ART® XLP but also draw a full 200 µl of volume. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Socorex™, Pipetman®, and Rainin® series pipettors.

Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Tips are packaged 96/tray, 8 trays per pack.