ART® XLG Self-Sealing Barrier Pipette Tips, Molecular BioProducts
66666-000
- Volume:5 - 200 µl
- Length:9.12 cm (3¹⁹⁄₃₂")
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:66666-000
- Supplier No.:2160G
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
Tips feature an extended length and large orifice for handling fragile cells, viscous samples, and genomic DNA. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Socorex™, Finnpipette®, Pipetman®, and Rainin® series pipettors.
: Certified RNase-, DNase-, DNA-, and pyrogen-free.
: Tips are packaged 96/tray, 8 trays per pack.