ART® Gel Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 72830-036
Supplier: Thermo Scientific
Specifications
- Length:7.1 cm (2.795")
- Volume:0.5 - 100 µL
- Cat. no.:72830-036
- Supplier No.:2155
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
- Ideal for loading agarose and polyacrylamide gels up to 100 µl
The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Finnpipette®, Pipetman®, and Rainin® series pipettors.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Ordering information: Tips are packaged 96/tray, 10 trays per pack.
Customers Who Bought This Also Bought