Order Entry
Canada
ContactUsLinkComponent
Epoxy Combination Low Ionic Strength Electrode, Double Junction , Beckman Coulter®
Epoxy Combination Low Ionic Strength Electrode, Double Junction , Beckman Coulter®
  CABKA57195
undefined
Epoxy Combination Low Ionic Strength Electrode, Double Junction , Beckman Coulter®
  CABKA57195
 :  A57195
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Temperature Range:
    0...50 °C
  • Length:
    150 mm
  • Environmentally Preferable:
  • Ø:
    12 mm
  • Cat. no.:
    CABKA57195
  • pH Range:
    0 - 14
  • Body Material:
    Epoxy
  • Internal Reference:
    0.1M KCl
  • Junction:
    Ceramic
  • Supplier No.:
    A57195

 

 

For low-ionic solutions with conductivity below 100 microsiemens such as DI water.

  • One-Meter Cable with BNC Connector
  • Protective Epoxy Body
  • For Low-Ionic Solutions

The rugged epoxy body extends over glass bulb for protection.

The electrode features an integrated, one-meter cable with a BNC connector.