Order Entry
Canada
ContactUsLinkComponent
InLab® Routine Combination pH Electrodes, METTLER TOLEDO®
InLab® Routine Combination pH Electrodes, METTLER TOLEDO®
Catalog # CA97001-588
Supplier:  Mettler Toledo
undefined
InLab® Routine Combination pH Electrodes, METTLER TOLEDO®
Catalog # CA97001-588
Supplier:  Mettler Toledo
Supplier Number:  51343050

Specifications

  • Temperature Range:
    0...100 °C
  • Length:
    120 mm
  • Cat. no.:
    CA97001-588
  • pH Range:
    0 - 14
  • Body Material:
    Glass
  • Internal Reference:
    ARGENTHAL™
  • Junction:
    Ceramic
  • Fill Solution:
    3M KCl
  • Connector:
    S7
  • Supplier No.:
    51343050

Specifications

About this item

General-purpose electrode features ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures

  • ARGENTHAL™ lead-off and silver ion trap
  • High alkali glass body
  • S7 screw head connector

High alkali glass body is resistant to organic or corrosive samples. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters. Supplied with 25mL electrolyte vial. Diameter: 12mm. Lead length: 1.2m