Order Entry
Canada
Orders LinkContactUsLinkComponent
Analytical Balance, Explorer

Analytical Balance, Explorer

Explorer analytical balance, 10 lbs., 2100 g, 0.02 g, 0.01 g, about 4 s, 9×13×4"
Catalog # CA11378-882DP
Supplier:   Ohaus
Supplier #:  DPEOB120
Analytical Balance, Explorer
Catalog # CA11378-882DP
Supplier:  Ohaus
Analytical Balance, Explorer

Explorer analytical balance, 10 lbs., 2100 g, 0.02 g, 0.01 g, about 4 s, 9×13×4"

Price
$0.06
Log in for availability
Each
Product Details & Documents

The Explorer Pro Analytical Balance provides users with a large capacity analytical scale, with digital control and a variety of readouts.

  • Power: External adapter, 100 - 120 V AC, 220 V AC, 50/60 Hz
  • Functions: Parts counting, animal weighing, percent
  • Weighing modes: g, kg, oz., oz t, ct, dwt, taels (3), mommes, gn, ti, N, custom unit

This lab balance has a generous 7×7" platform and has a safe load of 150% capacity. The analytical balance has a capacity of 2100 g (2100000 mg) and a readability of 0.01 g (10 mg).

This top loading balance also has a variety of weighing options such as parts counting, animal weighing, and percent weight and reads out in 12 modes including a custom mode. This lab balance usually settles within 4 seconds and has a sensitivity drift of 4 ppm/°C, and requires external calibration.

Specifications
  • Description:
    Explorer analytical balance, 10 lbs.
  • Dimensions:
    9×13×4"
  • Linearity:
    0.02 g
  • Stabilization time:
    about 4 s
  • Readability:
    0.01 g
  • Weighing capacity:
    2100 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.