Order Entry
Canada
ContactUsLinkComponent
Nalgene® Imhoff Settling Cone and Cone Rack, Thermo Scientific
Nalgene® Imhoff Settling Cone and Cone Rack, Thermo Scientific
Catalog # 66186-001
undefined
Nalgene® Imhoff Settling Cone and Cone Rack, Thermo Scientific
Catalog # 66186-001
Supplier Number:  1000-0010

Specifications

  • Capacity:
    1000 mL
  • Description:
    Imhoff Settling Cone
  • Graduation increments:
    0–1mL in 0.1mL; 1–10mL in 0.5mL; 10–20mL in 1mL; 20–40mL in 2mL; 40–100mL in 10mL; 100–500mL in 50mL; 500–1000mL in 100mL
  • Top Ø:
    10.6 cm (43/16")
  • Closure size:
    1.3 cm (1/2")
  • Cat. no.:
    66186-001
  • Supplier No.:
    1000-0010

Specifications

About this item

For the determination of settleable matter in water and waste effluent

Polycarbonate cone is fully graduated externally from the vortex upward. Polypropylene screw closure allows user to read graduations to zero. Leakproof plug makes it possible to withdraw sediment. Easily cleaned with water and detergent. Autoclavable.

Durable, transparent acrylic cone rack (sold separately) holds three Imhoff cones securely. Wide base provides stability on lab bench.

Also used to measure sand content in well water.