To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:60 mm
- Temperature range:0 to 80°C
- Cat. no.:CA97001-642
- pH Range:0 - 14
- Body Material:Glass
- Internal Reference:ARGENTHAL
- Junction:Ceramic
- Fill Solution:3M KCl
- Supplier No.:51343160
Specifications
About this item
Electrode is designed for measuring in very small vessels, such as vials or cuvettes
- ARGENTHAL™ lead-off and silver ion trap
- Safelock™ ABS closing ring
- S7 screw head connector
Features ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures. Safelock™ ABS closing ring as reference junction makes refilling more accessible and ensures complete sealing when closed. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.