To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Temperature range:0 to 130°C
- Cat. no.:CA97001-672
- pH Range:0 - 12
- Body Material:Glass
- Junction:Ceramic
- Supplier No.:51343196
Specifications
About this item
Electrode is recommended for applications in which the lifetime of the electrode is significantly shorter than that of a standard reference electrode
- Thick-walled A41 glass body
- S7 screw head connector
Thick-walled A41 glass body provides extra protection against corrosive and organic samples and is ideal for high temperatures and biological media. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.