To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:100 mm
- Max. I.D.:0 to 100°C
- Temperature range:0 to 100°C
- Cat. no.:CA97001-638
- pH Range:0 - 12
- Body Material:Glass
- Internal Reference:ARGENTHAL
- Junction:Open
- Fill Solution:XEROLYT EXTRA
- Supplier No.:51343165
Specifications
About this item
Electrode features narrow shaft diameter for measuring in small or narrow neck vessels, and ARGENTHAL™ lead-off and silver ion trap for optimum sliver ion-free accuracy at various sample temperatures
- Narrow shaft diameter
- ARGENTHAL™ lead-off and silver ion trap
- XEROLYT® EXTRA polymeric electrolyte
- Short response time
- S7 screw head
XEROLYT® EXTRA polymeric electrolyte has high signal ability, short response time, and high chemical resistance. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.