To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Temperature range:0 to 100°C
- Cat. no.:CA97001-608
- pH Range:0 - 14
- Body Material:PEEK
- Internal Reference:ARGENTHAL
- Junction:Open
- Fill Solution:XEROLYT* Polymer
- Supplier No.:51343100
Specifications
About this item
Electrode is ideal for a wide range of applications, including emulsions, suspensions, effluent water, and solutions containing proteins and sulphides
- Solid polymeric electrolyte
- No junction required
- ARGENTHAL™ lead-off and silver ion trap
- PEEK™ shaft
- High chemical resistance
Features solid polymeric electrolyte that requires no junction; ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures; and robust high-grade PEEK™ shaft for high chemical resistance. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.