To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:300 mm
- Temperature range:0 to 60°C
- Cat. no.:CABKA51709
- pH Range:0 - 14
- Body Material:Epoxy
- Junction:Pelon
- Supplier No.:A51709
Specifications
About this item
Calomel pHree electrode for biological applications is a mercury-free alternative to calomel electrodes.
- Diameter: 12 mm
- One-Meter, Integrated Cable with BNC Connector
- Epoxy Body over Glass Bulb for Protection
A silver-ion trap acts as a third junction to prevent contamination of sample with reference solution.
Unique chemistry allows electrode to deliver comparable performance to the calomel electrode with fewer precautions for handling and disposal. Rugged epoxy body extends over glass bulb for protection.