Epoxy Reference Electrode, Gel-Filled, Beckman Coulter®
Catalog #: CABKA57193
Supplier: Beckman Coulter
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm
- Length:150 mm
- Temperature range:0 to 80°C
- Cat. no.:CABKA57193
- Body Material:Epoxy
- Internal Reference:KCl/AgCl
- Junction:Ceramic
- Supplier No.:A57193
Specifications
About this item
The Epoxy Reference Electrode measures electrochemical potential.
- One-meter Cable with BNC Connector
- Protective Epoxy Body
- Gel-Filled
- Ideal for when a different reference element must precisely match the sample being measured.
The rugged epoxy body extends over glass bulb for protection.
The electrode features an integrated, one-meter cable with a BNC connector.
Customers Who Bought This Also Bought