To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:150 mm
- Temperature range:0 to 100°C
- Cat. no.:CABKA57187
- pH Range:0 - 14
- Body Material:Epoxy
- Internal Reference:3.5M KCl/AgCl
- Junction:Nylon
- Supplier No.:A57187
Specifications
About this item
This refillable electrode is for general purpose pH measurements.
- Protective Epoxy Body
- One-meter Cable with BNC Connector
- Temperature Range: 0 to 100⁰C
- Six mm Diameter
- Length: 150 mm
Epoxy body has a protective design in which the body extends over a glass-bulb measuring surface.
The electrode features an integrated, one-meter cable with a BNC connector.