Order Entry
Canada
Orders LinkContactUsLinkComponent
Zebra Technologies® SOLID-210S Hand-Fed Desktop Printer

Zebra Technologies® SOLID-210S Hand-Fed Desktop Printer

Hand-fed desktop printer, Cardholdir ID beginner software; (250) Print full colour ribbon; (200) PVC cards; (200) Strap clips, slot punch; (200) Standard CR80 sized ID badges, SOLID-210S
Catalog # 77531-622
Supplier:   Janitorial Supplies
Supplier #:  SRX38210
Zebra Technologies® SOLID-210S Hand-Fed Desktop Printer
Catalog # 77531-622
Zebra Technologies® SOLID-210S Hand-Fed Desktop Printer

Hand-fed desktop printer, Cardholdir ID beginner software; (250) Print full colour ribbon; (200) PVC cards; (200) Strap clips, slot punch; (200) Standard CR80 sized ID badges, SOLID-210S

Price
$2,176.84
Log in for availability
Each
Product Details & Documents

The SOLID-210 is designed for manual card feeding to offer a simple and quick solution for low-volume card printing.

  • Manual hand-fed for on-demand card personalization
  • Prints 24 s/card (YMCKO)
  • 300, 600 and 1200 dpi with edge-to-edge printing
  • Low-cost security with UV printing
  • Installable magnetic stripe encoder
  • Colour and mono single-sided printing

This printer supports full edge-to edge color and monochrome rewritable technology, as well as magnetic and smart card encoding. It is ideal for small business and office environment where needed temporary ID card issuance.

First page out in 6 s, manual paper feeder type, colour output and borderless printing.

Specifications
  • Description:
    Hand-fed desktop printer
  • Model:
    SOLID-210S
  • Includes:
    Cardholdir ID beginner software; (250) Print full colour ribbon; (200) PVC cards; (200) Strap clips, slot punch; (200) Standard CR80 sized ID badges
  • Interfaces:
    USB
  • Cat. No.:
    77531-622
  • Print method:
    Dye sublimation
  • Print resolution:
    1200×1200 dpi (Black)
    300×300 dpi (Colour)
  • Height:
    7"
  • Compatibility:
    Linux®,Mac®,Windows® 7, 8, 10, 11
  • Width:
    6.6"
  • Depth:
    10.2"
  • Weight:
    9.0 lbs.