Orion™ Triode™ 3-in-1 pH/ATC Probe, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
Operate the highly-versatile Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant.
- pH range of 0 to 14
- Glass fiber junction
- Probe features an Ag/AgCl sealed internal reference system
Includes one 60 ml bottle of filling solution.
Specifications
- Catalog No:
- 34104-396
- CA10010-734
- Body material:
- Epoxy
- Epoxy body filled with low maintenance gel
- Operating temperature range:
- 0 to 90°C
- 0 to 90°C
- Ø:
- 12 mm (16 mm Cap Dia.)
- 12 mm (16 mm Cap Dia.)
Specifications
Frequently Bought Together