To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Temperature range:0...100 °C
- Cat. no.:CA10010-770
- pH Range:0 - 14
- Body Material:Epoxy
- Internal Reference:ROSS
- Junction:Sure-Flow
- Connector:BNC
- Supplier No.:8165BNWP
Specifications
About this item
Allows for field (on-site) soil pH measurement where stability and high performance are desired
Features the unique liquid-to-liquid Sure-Flow® junction, rugged and durable construction, and a removable protective sleeve/bulb guard.