To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:6 mm
- Length:165 mm
- Temperature range:0...100 °C
- Cable length:1 m (BNC connector only)
- Cap Ø:16 mm
- Cat. no.:CA10010-762
- pH Range:0 - 14
- Body Material:Epoxy
- Internal Reference:ROSS
- Junction:Glass fiber
- Connector:BNC
- Supplier No.:8115BNUWP
Specifications
About this item
For aqueous solutions in clinical, pharmaceutical and food laboratories or wherever sample size is a constraint.
- Durable and semi-micro tip combination electrode
- Top performance epoxy body
- Precise pH determinations in low volume aqueous samples
Rugged electrodes fit test tubes and measure samples as small as 0.2 ml. Micro section is 95 mm long.