PYREX® Globe-Shaped Separatory Funnels with [ST] Glass Stopper and [ST] Stopcock, Corning
30341-102
: Corning
Product available on GSA Advantage®
- Capacity:1000 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:30341-102
- ST Stopper No.:27
- Stem Length:170 mm
- ST Stopcock Size:4
- Supplier No.:6340-1L
PYREX®, borosilicate glass, with glass stopper.
These separatory funnels are made from molded blanks which are tapered toward the stopcock to facilitate the separation of liquids. The sturdy design makes it suitable for rack work.