Bucket for Use with Wringer, Micronova
68400-154
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Capacity:30.3 L (32 qt.)
- Description:Stainless steel round bucket, with casters
- Height:32 cm (12.5")
- Environmentally Preferable:Sustainable Packaging,Sustainable Materials,Energy Efficient
- Cat. no.:68400-154
- Supplier No.:B-3
- Diameter:35 cm (13.75")
Durable stainless steel bucket is compatible with W-6 wringer for an all electropolished stainless steel system.
- With casters (2")
- With handle
- Round
: Wringer has to be ordered separately.