Order Entry
Canada
ContactUsLinkComponent
VWR® Stackable Shaking Incubator with Refrigeration
VWR® Stackable Shaking Incubator with Refrigeration
Catalog # 77553-334
Supplier:  VWR International
New Product
undefined
VWR® Stackable Shaking Incubator with Refrigeration
Catalog # 77553-334
Supplier:  VWR International
New Product

Specifications

  • Orbit:
    19 mm
  • Temperature range:
    −20 (below ambient)...+60 °C
  • Capacity:
    20 L
  • Description:
    VWR® incubator stackable shake with refrigeration
  • Temperature accuracy:
    ±0.1 °C
  • Exterior dimensions:
    59.9×87×72.9 cm (23.6×34.25×28.7")
  • Speed range:
    30 - 300 rpm (variable)
  • Temperature uniformity:
    ±1.0 °C
  • Platform size:
    45.2×45.2 cm (17.8×17.8")
  • Speed setting:
    1 rpm increments
  • Temperature setting:
    0.1 °C increments
  • Timer:
    1 min - 48 hours/continuous
  • Weight:
    138.2 kg (304 lbs.)
  • Cat. no.:
    77553-334
  • Electrical:
    115 V

Specifications

About this item

A stackable 20 L incubated shaker with refrigeration and non-slip rubber mat.

  • Stainless steel chamber for easy cleaning
  • Digital controls
  • Magnetic clamping system for clamps/tubes/microplates
  • Adjustable static shelf

The VWR® stackable shaking incubators provide a space saving design that offers high-throughput capacity. With precision temperature control and high-grade stainless steel chambers, these shaking incubators provide industry-leading performance with a temperature accuracy of ±0.1 °C and a chamber uniformity of ±0.5 °C. Two models are available with temperature control up to 60 °C. A refrigerated model includes a powerful compressor, capable of maintaining sub-ambient temperatures as low as 4 °C.

The VWR® stackable shaking incubator series features an increased chamber height of nearly 23". This increased height provides compatibility with high-capacity Erlenmeyer flasks, accepting up to four 5 L Erlenmeyer flasks. An adjustable shelf is included with the incubator, supporting still incubations of plates and dishes, even while the shaking platform is in use.

Delivery: Each incubator is supplied with a standard, non-skid silicone mat that is suitable for low-speed shaking applications. An optional, universal platform is also available for securing a wide range of flasks, tubes and other common vessels.