Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Stackable Shaking Incubator

VWR® incubator stackable shaking, 115 V, 20 L
Catalog # 77553-332
Supplier:   VWR International
VWR® Stackable Shaking Incubator
Catalog # 77553-332
Supplier:  VWR International
VWR® Stackable Shaking Incubator
VWR® Stackable Shaking Incubator

VWR® incubator stackable shaking, 115 V, 20 L

Price
$19,008.82
Log in for availability
Each
Product Details & Documents

A stackable 20 L incubated shaker with non-slip rubber mat.

  • Stainless steel chamber for easy cleaning
  • Digital controls
  • Magnetic clamping system for clamps/tubes/microplates
  • Adjustable static shelf

The VWR® stackable shaking incubators provide a space saving design that offers high-throughput capacity. With precision temperature control and high-grade stainless steel chambers, these shaking incubators provide industry-leading performance with a temperature accuracy of ±0.1 °C and a chamber uniformity of ±0.5 °C. Two models are available with temperature control up to 60 °C. A refrigerated model includes a powerful compressor, capable of maintaining sub-ambient temperatures as low as 4 °C.

The VWR® stackable shaking incubator series features an increased chamber height of nearly 23". This increased height provides compatibility with high-capacity Erlenmeyer flasks, accepting up to four 5 L Erlenmeyer flasks. An adjustable shelf is included with the incubator, supporting still incubations of plates and dishes, even while the shaking platform is in use.

 : Each incubator is supplied with a standard, non-skid silicone mat that is suitable for low-speed shaking applications. An optional, universal platform is also available for securing a wide range of flasks, tubes and other common vessels.

Specifications
  • Capacity:
    20 L
  • Description:
    VWR® incubator stackable shaking
  • Electrical:
    115 V
  • Speed setting:
    1 rpm increments
  • Cat. No.:
    77553-332
  • Temperature uniformity:
    ±1.0 °C
  • Orbit:
    19 mm
  • Timer:
    1 min - 48 hours/continuous
  • Platform size:
    45.2×45.2 cm (17.8×17.8")
  • Temperature setting:
    0.1 °C increments
  • Speed range:
    30 - 300 rpm (variable)
  • Temperature range:
    Ambient +5…60 °C
  • Exterior dimensions:
    59.9×87×72.9 cm (23.6×34.25×28.7")
  • Temperature accuracy:
    ±0.1 °C
  • Weight:
    122 kg (268 lbs.)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic clamp for 5 L Erlenmeyer flasks
    Magnetic clamp for 5 L Erlenmeyer flasks
    77553-326
    Log in for availability
    Each - $359.53

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 125 ml Erlenmeyer flask
    Clamp, magnetic for 125 ml Erlenmeyer flask
    76407-126
    Log in for availability
    Each - $74.13

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 72×14 mm culture tubes
    Tube-rack, magnetic for 72×14 mm culture tubes
    76407-144
    Log in for availability
    Each - $334.74

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 250 ml Erlenmeyer flask
    Clamp, magnetic for 250 ml Erlenmeyer flask
    76407-134
    Log in for availability
    Each - $83.76

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 15×50 ml tubes
    Tube-rack, magnetic for 15×50 ml tubes
    76407-152
    Log in for availability
    Each - $418.43

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 12×1.5/2.0 ml tubes, horizontal
    Tube-rack, magnetic for 12×1.5/2.0 ml tubes, horizontal
    76407-150
    Log in for availability
    Each - $231.97

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 4×500 ml or 600 ml conical bottles
    Tube-rack, magnetic for 4×500 ml or 600 ml conical bottles
    76407-156
    Log in for availability
    Each - $231.97

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 2×50 ml tubes, horizontal
    Tube-rack, magnetic for 2×50 ml tubes, horizontal
    76407-154
    Log in for availability
    Each - $231.97

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 500 ml Erlenmeyer flask
    Clamp, magnetic for 500 ml Erlenmeyer flask
    76407-140
    Log in for availability
    Each - $83.76

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 50 ml Erlenmeyer flask
    Clamp, magnetic for 50 ml Erlenmeyer flask
    76407-138
    Log in for availability
    Each - $69.31

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 4×15 ml tubes, horizontal
    Tube-rack, magnetic for 4×15 ml tubes, horizontal
    76407-148
    Log in for availability
    Each - $231.97

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 25 ml Erlenmeyer flask
    Clamp, magnetic for 25 ml Erlenmeyer flask
    76407-132
    Log in for availability
    Each - $131.52

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 1 microplate
    Clamp, magnetic for 1 microplate
    76407-142
    Log in for availability
    Each - $179.32

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic tube rack for 21×15 ml and 12×50 ml tubes
    Magnetic tube rack for 21×15 ml and 12×50 ml tubes
    76407-128
    Log in for availability
    Each - $334.73

Product Information

  • Catalog #
    Availability
    Price
  • Universal platform, magnetic for incubated shaker and incubated and refrigerated shaker
    Universal platform, magnetic for incubated shaker and incubated and refrigerated shaker
    76407-122
    Log in for availability
    Each - $763.07

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 2000 ml Erlenmeyer flask
    Clamp, magnetic for 2000 ml Erlenmeyer flask
    76407-130
    Log in for availability
    Each - $164.95

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 1000 ml Erlenmeyer flask
    Clamp, magnetic for 1000 ml Erlenmeyer flask
    76407-124
    Log in for availability
    Each - $127.90

Product Information

  • Catalog #
    Availability
    Price
  • Clamp, magnetic for 2.8 and 3 L flasks
    Clamp, magnetic for 2.8 and 3 L flasks
    76407-136
    Log in for availability
    Each - $206.81

Product Information

  • Catalog #
    Availability
    Price
  • Universal spring platform for uncommon vessels
    Universal spring platform for uncommon vessels
    76407-168
    Log in for availability
    Each - $1,214.77

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic tilted holder for 15 and 50 ml tube racks
    Magnetic tilted holder for 15 and 50 ml tube racks
    76407-158
    Log in for availability
    Each - $253.42

Product Information

  • Catalog #
    Availability
    Price
  • Tube-rack, magnetic for 32×15 ml tubes
    Tube-rack, magnetic for 32×15 ml tubes
    76407-146
    Log in for availability
    Each - $334.74