Order Entry
Canada
ContactUsLinkComponent
 
TexVantage™ TX8941P Pre-Wetted Cleanroom Wipers, Polyester, Non Sterile
  76945-156
 :  Texwipe
undefined
TexVantage™ TX8941P Pre-Wetted Cleanroom Wipers, Polyester, Non Sterile
  76945-156
 :  Texwipe
 :  TX8941P

 

  • Sterility:
    Non sterile
  • Material:
    Polyester, 100%
  • Environmentally Preferable:
  • Cat. no.:
    76945-156
  • W×L:
    23×23 cm (9×9")
  • Solvent:
    100% semiconductor grade IPA

 

 

TexVantage™ TX8941P pre-wetted wipers are pre-wet with 0.2 μm filtered, 100% semiconductor grade IPA for ease of use. These wipers provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels.

  • Packaged in easy-to-use, recloseable slider bags to reduce solution evaporation and preserve wetness
  • Excellent chemical resistance for compatibility with a variety of solutions
  • ISO Class 3 to 8, Class 10 to 10,000, EU Grade B to D
  • Meets USP <797> and USP <800> wiper requirements

TexVantage™ Polyester pre-wetted cleanroom wipers are constructed from 100% polyester with a sealed-edge, and are cleanroom manufactured. They are designed for use on multiple surfaces. This wiper will not easily snag or release particles and fibers into the process or environment.

Applications include wiping and cleaning surfaces, equipment, and parts; applying and removing lubricants, adhesives, residues, and other solutions including disinfectants; cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers; cleaning gloves, notebooks, phones, or any other item entering the cleanroom.

 : Wipers are packaged 75 per recloseable inner bag, 4 inner bags per case. 300 wipers total.