Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Digital Vortexers

Supplier:   Heathrow Scientific
Digital Vortexers
Certificates
Digital Vortexers

2 Options Available Below

Product Details & Documents

This digital vortexers are constructed of ABS and silicone, the unit resists common chemicals and facilitates easy cleaning, providing controlled, high-speed touch mixing. The durable and ergonomic design prevents user fatigue.

  • Illuminated digital display ensures accuracy, reproducibility and consistent results
  • Variable speed control offers flexibility and precise control of mixing intensity
  • Minimal activation force, supporting both touch start and continuous operation for convenience
  • High-speed vortex capability up to 3600 rpm
  • Multiple-position head allows vortexing at angles beyond 90 degrees for enhanced versatility
  • Stable platform and elastomer feet ensure that the unit stays stable during operation
  • Meets safety and compliance certifications while offering lower energy consumption
  • 5-year warranty included

Available in two different color styles, purple/grey or blue/grey.

 : CE, UKCA, RoHS and WEEE.

 : Power Adapter Rating: Meets global power and efficiency requirements with cord sets for North America, Europe, Japan, United Kingdom, and Australia.

Specifications for Product Family

Specifications

  • Catalog No:
  • 77574-064
  • 77574-062
  • Orbit:
  • 5.8 mm (0.23")
  • 5.8 mm (0.23")
  • Speed range:
  • 600 - 3600 rpm (200 rpm increments)
    Intermittent mode: 600 - 3600 rpm
    Continuous mode: 600 - 2600 rpm
  • 600 - 3600 rpm (200 rpm increments)
    Intermittent mode: 600 - 3600 rpm
    Continuous mode: 600 - 2600 rpm
  • W×D×H:
  • 15.5×20.1×14.2 cm (6.1×7.9×5.6")
  • 15.5×20.1×14.2 cm (6.1×7.9×5.6")
  • Weight:
  • 2.4 kg (5.4 lbs.)
  • 2.4 kg (5.4 lbs.)
  • Operating temperature:
  • 0...40 °C (32...104 °F) with maximum RH: non-condensing, 90% for temperatures up to 31 °C decreasing linearly to 50% relative humidity at 40 °C
  • 0...40 °C (32...104 °F) with maximum RH: non-condensing, 90% for temperatures up to 31 °C decreasing linearly to 50% relative humidity at 40 °C
  • Timer:
  • Continuous mode: Up to 50 hours
    Intermittent mode: Up to 1 minute
  • Continuous mode: Up to 50 hours
    Intermittent mode: Up to 1 minute
  • Power input/output:
  • Input: 100 - 240 V AC, 2.5 A, 50/60 Hz
    Output: 12 V DC, 3.0 A, 36.0 W
  • Input: 100 - 240 V AC, 2.5 A, 50/60 Hz
    Output: 12 V DC, 3.0 A, 36.0 W
  • Modes:
  • Intermittent (touch) and continuous
  • Intermittent (touch) and continuous
  • Max. load:
  • 250 g (0.55 lbs.) continuous
  • 250 g (0.55 lbs.) continuous

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 77574-064
    Digital vortexer, gray/blue
    Digital vortexer, gray/blue
    Log in for availability
    Log in for availability
    Log in for availability
    Each
    Each - $819.97
    $819.97
    Log in for availability
    Case of 4
    Case of 4 - $3,279.83
    $3,279.83
    Each
       $819.97

    Case of 4
       $3,279.83

    Supplier Number: 120806
    Specifications:
    More
    Specifications
    Cat. No.
    77574-064
    Orbit
    5.8 mm (0.23")
    Speed range
    600 - 3600 rpm (200 rpm increments)
    Intermittent mode: 600 - 3600 rpm
    Continuous mode: 600 - 2600 rpm
    W×D×H
    15.5×20.1×14.2 cm (6.1×7.9×5.6")
    Weight
    2.4 kg (5.4 lbs.)
    Operating temperature
    0...40 °C (32...104 °F) with maximum RH: non-condensing, 90% for temperatures up to 31 °C decreasing linearly to 50% relative humidity at 40 °C
    Timer
    Continuous mode: Up to 50 hours
    Intermittent mode: Up to 1 minute
    Power input/output
    Input: 100 - 240 V AC, 2.5 A, 50/60 Hz
    Output: 12 V DC, 3.0 A, 36.0 W
    Modes
    Intermittent (touch) and continuous
    Max. load
    250 g (0.55 lbs.) continuous
  • 77574-062
    Digital vortexer, gray/purple
    Digital vortexer, gray/purple
    Log in for availability
    Log in for availability
    Log in for availability
    Each
    Each - $819.97
    $819.97
    Log in for availability
    Case of 4
    Case of 4 - $3,279.83
    $3,279.83
    Each
       $819.97

    Case of 4
       $3,279.83

    Supplier Number: 120805
    Specifications:
    More
    Specifications
    Cat. No.
    77574-062
    Orbit
    5.8 mm (0.23")
    Speed range
    600 - 3600 rpm (200 rpm increments)
    Intermittent mode: 600 - 3600 rpm
    Continuous mode: 600 - 2600 rpm
    W×D×H
    15.5×20.1×14.2 cm (6.1×7.9×5.6")
    Weight
    2.4 kg (5.4 lbs.)
    Operating temperature
    0...40 °C (32...104 °F) with maximum RH: non-condensing, 90% for temperatures up to 31 °C decreasing linearly to 50% relative humidity at 40 °C
    Timer
    Continuous mode: Up to 50 hours
    Intermittent mode: Up to 1 minute
    Power input/output
    Input: 100 - 240 V AC, 2.5 A, 50/60 Hz
    Output: 12 V DC, 3.0 A, 36.0 W
    Modes
    Intermittent (touch) and continuous
    Max. load
    250 g (0.55 lbs.) continuous
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Universal power adapter for digital vortexer, Input: 100 - 240 V AC, 2.5 A, 50/60 Hz, Output: 12 V DC, 3.0 A, 36.0 W
    Universal power adapter for digital vortexer, Input: 100 - 240 V AC, 2.5 A, 50/60 Hz, Output: 12 V DC, 3.0 A, 36.0 W
    77574-066
    Log in for availability
    Each - $151.85

Product Information

  • Catalog #
    Availability
    Price
  • Replacement silicone cap for the digital vortexer
    Replacement silicone cap for the digital vortexer
    77574-068
    Log in for availability
    Each - $65.10