Order Entry
Canada
ContactUsLinkComponent
 
VEE GEE Honey Moisture Refractometer Field Kit
Catalog # 77574-034
New Product
undefined
VEE GEE Honey Moisture Refractometer Field Kit
Catalog # 77574-034
Supplier Number:  43006-KIT
New Product

Specifications

  • Model:
    HMX-1
  • Accuracy:
    Brix: ±0.5%
    Water: ±1.0%
    Baume: ±0.5˚
  • Range:
    Brix: 58.0 - 92%
    Water: 13 - 27%
    Baume: 38 - 43˚
  • Resolution:
    Brix: 0.5%
    Water: 1.0%
    Baume: 0.5˚
  • Dimensions:
    26.7×17.8×7.6 cm (10.5×7×3")
  • Scales:
    Brix, water, baume
  • Weight:
    0.7 kg (1.6 lbs.)
  • Cat. no.:
    77574-034

Specifications

About this item

Convenient and portable.

  • Take honey, water and baume measurements right at the hive
  • ATC

This refractometer field kit includes all the necessary components for convenient on-site testing of honey measurements wherever and whenever needed.

Delivery: Each kit contains a handheld refractometer, sample cup, transfer pipette, durable carrying case, microfiber cloth, bottle for distilled water, and calibration screwdriver.