VEE GEE Brix Refractometer Field Kit
BTX-1
Catalog # 77574-032
Supplier: Heathrow Scientific
Supplier #: 43002-KIT
Jump to:
Product Details & Documents
Convenient and portable.
- Perfect for the vineyard
- ATC
This refractometer field kit includes all the necessary components for convenient on-site testing of Brix measurements wherever and whenever needed.
Delivery information: Each kit contains a handheld refractometer, sample cup, transfer pipette, durable carrying case, microfiber cloth, bottle for distilled water, and calibration screwdriver.
Specifications
- Model:BTX-1
- Cat. No.:77574-032
- Accuracy:±0.2%
- Dimensions:26.7×17.8×7.6 cm (10.5×7×3")
- Scales:Brix
- Range:0 - 32%
- Weight:0.7 kg (1.6 lbs.)
- Resolution:0.20%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



