VWR® STAT Coag Clinical Centrifuge
77553-266
New Product
- Max. capacity:12×100 mm (up to 10 ml) tubes
- Max. speed:6600 rpm
- Description:STAT Coag, set-and-lock STAT centrifuge, with 2 button interface and 3 preset cycles
- Rotor type:Fixed angle
- Electrical:95 - 253 VAC, 50/60 Hz
- Max. RCF:4400×g
- Dimensions:30.5×35.6×22.9 cm (12×14×9")
- Weight:5.5 kg (12 lbs.)
- Cat. no.:77553-266
VWR STAT clinical benchtop centrifuges spin samples in 5 minutes or less for the most urgent chemistry and haematology testing.
- 3 convenient presets for common STAT cycles, select using simple two-button interface
- LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
- Max speed 6600 min⁻¹ (rpm)/4400×g
- 12 tube capacity (100 mm /10 ml)
- Compact size to be used in an array in accessioning, further driving down TAT
- Fixed angle rotor design for optimal sample processing
- 2 year warranty
Optimise for PPP with the VWR® STAT Coag Clinical Centrifuge. Designed with platelet poor plasma spins in mind, the VWR® STAT Coag offers three convenient presets for common laboratory needs. Its fixed angle rotor spins up to 12×100 mm/10 ml tubes at a time. With a compact footprint and simple two-button controls, the VWR® STAT Coag is right at home in accessioning, or for tube processing in the emergency department. Max speed 4400×g/6600 min⁻¹ (rpm).
: CE, MET, UKCA
: Each centrifuge is supplied ready to run with rotor, tube holders, QR code manual and quick start guide. Microtainer tube adapters must be ordered separately.