Order Entry
Canada
ContactUsLinkComponent
VWR® STAT 6 Clinical Centrifuge
VWR® STAT 6 Clinical Centrifuge
Catalog # 77553-264
Supplier:  VWR International
New Product
undefined
VWR® STAT 6 Clinical Centrifuge
Catalog # 77553-264
Supplier:  VWR International
New Product

Specifications

  • Max. capacity:
    6×100 mm (up to 10 ml) tubes
  • Max. speed:
    5300 rpm
  • Description:
    STAT 6, programmable STAT centrifuge, with digital display and programmable cycles
  • Rotor type:
    Horizontal
  • Electrical:
    95 - 253 VAC, 50/60 Hz
  • Max. RCF:
    4000×g
  • Dimensions:
    30.5×35.6×22.9 cm (12×14×9")
  • Weight:
    5.5 kg (12 lbs.)
  • Cat. no.:
    77553-264

Specifications

About this item

VWR STAT clinical benchtop centrifuges spin samples in 5 minutes or less for the most urgent chemistry and haematology testing.

  • Digital display shows remaining spin time and custom parameters
  • Max speed 5300 min⁻¹ (rpm)/4000×g
  • LED lid lights indicate cycle status (off when ready, on when running, and flashing when done), preventing forgotten tubes and reducing TAT
  • Up to 10 custom cycles can be programmed in memory for acceleration, deceleration, speed, g-force, and runtime
  • Arrives pre-programmed with 3 common STAT settings
  • Spin up to 6 tubes (75 to 100 mm/3 to 10 ml) out of the box, no additional accessories needed
  • 2 year warranty (lifetime on rotor)

The VWR STAT 6 introduces the flexible controls and digital display of the best-selling STAT 12 to a smaller body, saving you valuable bench space and allowing you to customise cycle parameters based on your IFUs and unique validation needs. Prevent forgotten samples and reduce TAT with LED lid lighting. Bright lights indicate when the centrifuge is ready to load (off), running (on), or done (flashing). Lights continue flashing until the lid is opened. Set and save up to 10 programmable time, speed, and g-force settings using the user-friendly interface. The VWR STAT 6 arrives pre-programmed with the most common STAT settings and can spin 75 to 100 mm (3 to 10 ml) tubes with the same rotor and universal tube holders.

Certifications: MET, UKCA.
Delivery: Each centrifuge is supplied ready to run with rotor, tube holders, QR code manual and quick start guide. Microtainer tube adapters must be ordered separately.