Wire Stand for Autoclave Bags
Catalog # 104026-718
Supplier: Alkali Scientific
Specifications
- Description:Wire stand for 8.5×11" autoclave bags, 1/pack
- Cat. no.:104026-718
Specifications
About this item
Crafted from robust and corrosion-resistant wire, this stand is built to withstand the rigors of daily use in medical and laboratory environments. The high-quality materials ensure longevity and reliability for prolonged usage.
- Suitable for for 8.5×11" autoclave bags
- Autoclave temperature: 121 °C; maximum 136 °C