Order Entry
Canada
ContactUsLinkComponent
Upright Stainless Steel Freezer Drawer Rack for 3" Boxes, 4×3 Configuration
Upright Stainless Steel Freezer Drawer Rack for 3" Boxes, 4×3 Configuration
Catalog # 104027-928
Supplier:  Alkali Scientific
undefined
Upright Stainless Steel Freezer Drawer Rack for 3" Boxes, 4×3 Configuration
Catalog # 104027-928
Supplier:  Alkali Scientific
Supplier Number:  UFDR-433

Specifications

  • Capacity:
    4 deep, 3 tall, total 12 boxes
  • Description:
    Upright stainless steel freezer drawer rack for 3" cardboard/plastic boxes, L×H×D 559×256×140 mm (22×10¹/₁₆×5¹/₂")
  • Cat. no.:
    104027-928

Specifications

About this item

Organize your freezer inventory effectively with the upright stainless steel freezer drawer rack for 3" boxes, designed in a 4×3 configuration and holding 12 boxes.

  • Constructed of corrosion resistant stainless steel
  • Racks fit standard 3" cardboard, plastic or metal boxes
  • Security lock devices available for each rack

Revolutionize your freezer storage with this upright stainless steel freezer drawer rack, designed to accommodate 3" boxes in a 4×3 configuration, with a capacity to hold up to 12 boxes. Crafted from high-quality stainless steel, this rack offers robust support and organization for freezer storage, ensuring easy access and retrieval of samples. The drawer design enhances sample protection and accessibility, while the space-efficient configuration optimizes storage capacity. Ideal for laboratories and research facilities, this rack provides reliable sample management and preservation solutions.