Order Entry
Canada
ContactUsLinkComponent
Stainless Steel Freezer Racks with Drawers for 2" Boxes, 3×5 Configuration
Stainless Steel Freezer Racks with Drawers for 2" Boxes, 3×5 Configuration
Catalog # 104027-316
Supplier:  Alkali Scientific
undefined
Stainless Steel Freezer Racks with Drawers for 2" Boxes, 3×5 Configuration
Catalog # 104027-316
Supplier:  Alkali Scientific
Supplier Number:  UFDR-352

Specifications

  • Capacity:
    3 deep, 5 tall, total 15 boxes
  • Description:
    Drawer style stainless steel rack for 2" cardboard and plastic boxes, L×H×W 419×240×140 mm (16¹/₂×11¹³/₁₆×5¹/₂")
  • Cat. no.:
    104027-316

Specifications

About this item

Optimize freezer storage with stainless steel freezer racks with drawers for 2" boxes, offering a 3×5 configuration and accommodating up to 15 boxes.

  • Constructed of corrosion resistant stainless steel
  • Racks fit standard 2" cardboard, plastic or metal boxes
  • Security lock devices available for each rack

Maximize your laboratory's freezer storage space with these stainless steel freezer racks featuring drawers, designed for 2" boxes in a 3×5 configuration. Offering a generous capacity of 15 boxes, these racks provide efficient organization and easy access to samples, streamlining sample management processes and enhancing workflow efficiency. Constructed from premium stainless steel, they deliver exceptional durability and resistance to corrosion, ensuring reliable performance in freezer storage environments. The inclusion of drawers enhances sample protection and accessibility, making these racks indispensable for laboratories and research