Order Entry
Canada
ContactUsLinkComponent
1" Cardboard Freezer Boxes, for 0.2 ml PCR Tubes
1" Cardboard Freezer Boxes, for 0.2 ml PCR Tubes
Catalog # 104027-926
Supplier:  Alkali Scientific
undefined
1" Cardboard Freezer Boxes, for 0.2 ml PCR Tubes
Catalog # 104027-926
Supplier:  Alkali Scientific
Supplier Number:  FS196

Specifications

  • Description:
    1" Cardboard freezer box, fits 0.2 ml PCR tubes (5¹/₄×5¹/₄×1 inches) with 196 place cardboard insert, 8 mm cell opening
  • Cat. no.:
    104027-926

Specifications

About this item

Organize your samples effectively with 1" cardboard freezer boxes, designed to fit 0.2 ml PCR tubes with a 196 place divider for efficient storage.

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196 °C
  • Constructed from sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Designed to hold 196 PCR tubes with a max outer diameter of 8 mm

Organize your PCR tubes with ease using 1" cardboard freezer boxes featuring a 196 place divider. Designed to accommodate 0.2 ml PCR tubes, each freezer box provides efficient storage and organization for your valuable samples. The sturdy cardboard construction ensures durability, while the compact design maximizes freezer space utilization. Whether in research, clinical, or diagnostic laboratories, these freezer boxes offer reliable sample storage, ensuring sample integrity and accessibility for your experimental needs.