Order Entry
Canada
ContactUsLinkComponent
Tissue Embedding Cassette
Tissue Embedding Cassette
Catalog # 104026-970
Supplier:  Alkali Scientific
undefined
Tissue Embedding Cassette
Catalog # 104026-970
Supplier:  Alkali Scientific
Supplier Number:  ES3013
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Tissue embedding aassettes, mixed colors
  • Cat. no.:
    104026-970

Specifications

About this item

Streamline tissue embedding with tissue embedding cassettes, available in a pack of 500 for efficient laboratory workflows.

  • Tissue embedding cassettes Mega type for medium-big dimensions samples
  • Mega type tissue embedding cassettes are provided with a clip-on closure lid that can easily be removed
  • Delivered in case of 100 pieces
  • Dimensions: 1.6W×1.1L×0.54”H

The CellPro™ tissue embedding cassette is an essential tool for histology and pathology laboratories, providing a reliable and convenient solution for tissue processing and embedding. Constructed from durable material and designed with precision, these cassettes offer secure containment of tissue specimens during processing, ensuring optimal preservation and organization for subsequent histological examination. With a pack of 500 cassettes, researchers benefit from ample supply to meet their laboratory's needs, while the distinctive colors allow for easy identification and tracking of specimens throughout the embedding process. From routine tissue processing to specialized histological studies, CellPro™ tissue embedding cassettes deliver efficiency and reliability, facilitating seamless workflow and high-quality results in histopathology research.