Specifications
- Voltage:300 V
- Description:myVolt™ Touch power supply
- Weight:0.9 kg (2.0 lbs.)
- W×D×H:1.5×15.5×9.75 cm (8.5×6.3×4.0")
- Cat. no.:104028-142
- Electrical:100V to 230 V, 50/60 Hz, 400 Å, 100 W
Specifications
About this item
Power your electrophoresis experiments with precision using the myVolt™ touch power supply for reliable performance.
- Touch screen control
- Bright color display
- Dual orientation, auto rotating display
- High performance specifications
- Max. voltage: 300 V
- Max. amperage: 400 mA
- Max. wattage: 100 W
Powerful and capable The myVolt™ touch is a work horse electrophoresis power supply, ideal for efficient separation of nucleic acids and proteins as well as basic western blotting applications. Four pairs of output jacks are wired in parallel for connecting multiple electrophoresis tanks. A 2×2" color touch screen allows quick setting and monitoring of all run conditions, including run time, voltage, and current. Users can select 'Constant Current' or 'Constant Voltage' during an electrophoresis run, keeping the chosen parameter fixed as resistance changes. The dual orientation design with rotating display allows the myVolt™ Touch to be installed in the most convenient location, on a shelf or bench, saving valuable space. Touch Screen Control Panel The myVolt Touch features a logical user interface. Setting up an electrophoresis run couldn’t be easier; simply touch the parameter to select it, press the 'up' and 'down' arrows to adjust the value, and then touch 'Start'. All parameters are always displayed, with no need to toggle between time, voltage or amperage. In addition the run status is always displayed. Output setting: Constant voltage or constant current, voltage output: 10 to 300 V (1 V increments), Current output: 4 to 400 mA (1 mA increments), Max wattage: 100 W, Output terminals: 4 pairs Timer: 1 min. to 20 hours, Safety: No load, load change, overload detection.