Order Entry
Canada
ContactUsLinkComponent
 
CellPro™ Sterile Serological Pipettes
  104028-248
undefined
CellPro™ Sterile Serological Pipettes
  104028-248
 :  SP201-CS

 

  • Description:
    CellPro™ 1 ml Serological pipette, Individually wrap, 800/case
  • Cat. no.:
    104028-248

 

 

Perform precise liquid transfers with CellPro™ serological pipettes, individually wrapped and sterile for reliable performance.

  • Gamma sterilized and individually wrapped
  • Color-coded paper/plastic wrapping for pop-through or peel-apart techniques
  • Stretched, non-welded design
  • Bi-directional with extra negative graduation marks
  • Filter plug included
  • 100% polystyrene construction
  • RNase-, DNase-, pyrogen-, and cytotoxin-free

CellPro™ Serological Pipettes are indispensable tools in the laboratory, offering precise and reliable liquid transfer capabilities for volumes ranging from 1 to 50 ml. Each pipette is individually wrapped, ensuring sterility and preventing contamination, while the gamma sterilization process further guarantees their purity. The color-coded paper/plastic wrapping facilitates easy access, whether using the pop-through or peel-apart technique. Crafted from high-quality 100% polystyrene, these pipettes feature bi-directional graduations and ample negative graduation marks, allowing for accurate and efficient volume measurements.

Their stretched, non-welded design ensures durability and flexibility during use. Additionally, a filter plug enhances performance by preventing sample carry over and maintaining sample integrity. These serological pipettes are RNase/DNase-, pyrogen-, and cytotoxin-free, meeting the highest standards for laboratory safety and quality assurance. Trusted by researchers and professionals alike, CellPro™ Serological pipettes are essential for a wide range of laboratory applications, ensuring precise and reliable liquid handling with every use.