Order Entry
Canada
ContactUsLinkComponent
 
Erlenmeyer Flask, PETG or PC, Flat Base, Sterile
Catalog # 104027-420
Supplier:  Alkali Scientific
undefined
Erlenmeyer Flask, PETG or PC, Flat Base, Sterile
Catalog # 104027-420
Supplier:  Alkali Scientific
Supplier Number:  EFN706

Specifications

  • Ext.Ø:
    162 mm
  • Capacity:
    2000 ml
  • Description:
    Plug seal cap and flat bottom, 12/case, high clarity PC
  • Height:
    285 mm
  • Cat. no.:
    104027-420

Specifications

About this item

Conduct sterile cell culture experiments with erlenmeyer flasks, with a flat base, provided sterile for your convenience.

  • Choice of PC or PETG bottles
  • Sterilized by E-beam, SAL = 10 to 6
  • Non-pyrogenic, DNase/Rnase free
  • Both vent filter caps and seal caps are available
  • Vent caps with 0.22 μm hydrophobic filters for gas exchange without contamination

The CellPro™ Erlenmeyer flask, engineered from premium polyethylene terephthalate glycol (PETG) material, boasts a flat base design for enhanced stability during cell culture endeavors. This sterile flask, meticulously crafted and individually packaged, offers researchers a dependable vessel for their cell culture experiments. With its durable construction and sterile packaging, the flask ensures consistent and reproducible results, instilling confidence in researchers' work.

CellPro™ Erlenmeyer flask used for cell propagation, expansion, or other applications and provides researchers with peace of mind, empowering them to achieve success in their scientific pursuits.