CellPro™ 2.2 ml 96-Well Deep Well Plates, U-Bottom, Square Well
Catalog # 104028-914
Supplier: Alkali Scientific
Specifications
- Description:96-well deep well plates, 2.2 ml
- Material:PP
- Cat. no.:104028-914
- Packaging:5 per pack, 50 per case
- Well Shape:Square
- Bottom Style:U-bottom
Specifications
About this item
Strea mline research with CellPro™ 2.2 ml 96-well deep well plates by Alkali Scientific, featuring a U-Bottom and Square well design, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable
- Temperature range: –86 to 82.2 °C
Optimize your laboratory efficiency with the CellPro™ 2.2 ml 96-Well Deep Well Plate. Engineered to the highest standards of quality and reliability, these plates offer exceptional performance in a variety of research applications. The U-bottom and square well design ensures efficient liquid handling and maximum sample recovery, facilitating precise and reproducible experimental results. Trust in the superior quality and sterility assurance of these deep well plates to enhance the efficiency and accuracy of your scientific workflows.
Packaging: Each pack contains 5 plates, with 50 packs per case, providing ample supply for your laboratory needs.