CellPro™ 4.6 ml 48-Well Deep Well Plates, U-Bottom, Square Well
Catalog # 104028-710
Supplier: Alkali Scientific
Specifications
- Description:48-well deep well plates, 4.6 ml
- Material:PP
- Cat. no.:104028-710
- Packaging:5 per pack, 50 per case
- Well Shape:Square
- Bottom Style:U-bottom
Specifications
About this item
Experience efficient sample processing with the 4.6 ml 48-well deep well plates by Alkali Scientific™, featuring a U-Bottom and Square well design, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable
- Temperature range: –86 to 82.2 °C
Elevate laboratory experiments with the Alkali Scientific™ 4.6 ml 48-Well Deep Well Plate. Engineered with precision and manufactured to the highest standards, these plates deliver exceptional performance and reliability in a wide range of research applications. The U-bottom and square well design ensures efficient liquid handling and optimal sample recovery, facilitating accurate and reproducible experimental results. Trust in the superior quality and sterility assurance of these deep well plates to enhance the success of your scientific endeavors.
Packaging: Each pack contains 5 plates, with 50 packs per case, providing ample supply for your laboratory needs.