Nunc® Centrifuge Tubes, Polycarbonate, Thermo Scientific
Catalog #: 89094-330
Supplier: Thermo Fisher Scientific
Specifications
- Volume:11 mL
- Description:Centrifuge Tubes, Polycarbonate
- Cat. no.:89094-330
- Maximum RCF:6000×g
- Supplier No.:347708
Specifications
About this item
Sterile, conical-bottom centrifuge tubes can withstand centrifugal forces upto 6000 ×g.
- Tubes are autoclavable
- Total volume: 11 ml
Rim seal polypropylene caps.
Customers Who Bought This Also Bought