KIMAX® Oil Centrifuge Tube, Kimble Chase
Catalog #: 89002-226
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Volume:100 mL
- Description:KIMAX® Oil Centrifuge Tube
- Graduation increments:0.05 mL from 0 to 0.5 mL, 0.1 mL from 0.5 to 2 mL, 0.2 mL from 2 to 3 mL, 0.5 mL from 3 to 5 mL, 1 mL from 5 to 10 mL, 5 mL from 10 to 25 mL, 25 mL from 25 to 100 mL
- Tolerance:±0.02 mL from 0 to 0.1 mL, ±0.03 mL from 0.1 to 0.3 mL, ±0.05 mL from 0.3 to 1 mL, ±0.1 mL from 1 to 3 mL, ±0.2 mL from 3 to 5 mL, ±0.5 mL from 5 to 10 mL, ±1 mL above 10 mL
- Cat. no.:89002-226
- Supplier No.:45240-100
Specifications
About this item
Designed to accommodate a wide variety of applications.
- Calibrated to contain
- Top is tooled to accept a snap cap
- Dimensions: 37Ext.Ø×203L mm (¹/₂×8")
- Centrifuge tubes are made of borosilicate glass
- Features a durable white ceramic enamel scale and legend
The tube can be used in the determination of water and sediment in crude mineral oils, fuel oils, and other petroleum products (D1796 and MPMS 10.4 standards); in determination of volume of precipitate formed by centrifuging definite quantities of steam cylinder stocks, black oils, and other lubricating oils (ASTM D91 and D128); in tests for water-insoluble solids in methylcellulose (ASTM D1347); and in testing for acidity of distillation residues or hydrocarbon liquids of gasoline or petroleum solvents (ASTM D1093).
Certifications: Also referenced in ASTM D4007.
Customers Who Bought This Also Bought