PYREX® Weathering Test Tube, 100 ml, 37×200 mm, Corning
Catalog # 21116-003
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:100 ml
- Description:PYREX® Weathering Test Centrifuge Tube
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:21116-003
- Supplier No.:9610-100
Specifications
About this item
PYREX®, borosilicate glass, conical bottom, graduated.
- Graduated upward to 0.5 ml (0.05 ml increments)
- 0.5 to 3 ml (0.1 ml increments)
- 3 to 5 ml (0.5 ml increments)
- 5 to 100 ml (1 ml increments)
It is designed for testing propane, butane and isobutane mixtures. Made with a 3 mm vent hole located 180° from the front of the tube.
Certifications: Meets TS-441-3, ASTM D-1837 and D-2158 specifications.