Cellulose Extraction Thimbles, Ahlstrom
About this item
Ideal for estimating fats in foods, analyzing lacquer and binder in paints, vitamin and carotene extractions, and extracting organic compounds from reaction mixtures.
Thimbles are approximately 1.5mm thick and can be used in applications requiring either single or double wall thickness.
6 Options Available Below
Product Details & Documents
Ideal for estimating fats in foods, analyzing lacquer and binder in paints, vitamin and carotene extractions, and extracting organic compounds from reaction mixtures.
Thimbles are approximately 1.5mm thick and can be used in applications requiring either single or double wall thickness.
Documents
Ahlstrom Lab Products 011175WREV
Product Literature
Specifications for Product Family
Specifications
- Catalog No:
- 28320-406
- 28320-500
- 28320-408
- 28496-164
- 28320-506
- 28320-510
- Ash content:
- <0.1%
- <0.1%
- <0.1%
- <0.1%
- <0.1%
- <0.1%
- Wall thickness:
- 1.5 ± 0.5 mm
- 1.5 ± 0.5 mm
- 1.5 ± 0.5 mm
- 1.5 ± 0.5 mm
- 1.5 ± 0.5 mm
- 1.5 ± 0.5 mm
Specifications
Product Family Options
Product Information
- LengthInner diameterAvailabilityPrice
- Supplier Number: 7100-2280Specifications:
More
Specifications
Cat. No.28320-406Ash content<0.1%Wall thickness1.5 ± 0.5 mm - Supplier Number: 7100-2580Specifications:
More
Specifications
Cat. No.28320-500Ash content<0.1%Wall thickness1.5 ± 0.5 mm - Supplier Number: 7100-2660Specifications:
More
Specifications
Cat. No.28320-408Ash content<0.1%Wall thickness1.5 ± 0.5 mm - Supplier Number: 7100-3380Specifications:
More
Specifications
Cat. No.28496-164Ash content<0.1%Wall thickness1.5 ± 0.5 mm - Supplier Number: 7100-3394Specifications:
More
Specifications
Cat. No.28320-506Ash content<0.1%Wall thickness1.5 ± 0.5 mm - Supplier Number: 7100-4323Specifications:
More
Specifications
Cat. No.28320-510Ash content<0.1%Wall thickness1.5 ± 0.5 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



