Order Entry
Canada
ContactUsLinkComponent
 
PYREX® Heavy Duty Conical Centrifuge Tube 40 ml, White Graduations with Pourout, Corning
  21094-003
 :  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® Heavy Duty Conical Centrifuge Tube 40 ml, White Graduations with Pourout, Corning
  21094-003
 :  Corning
 :  8340-40
Product available on GSA Advantage®
   Low Manufacturing Impact

 

  • Volume:
    40 ml
  • Description:
    Heavy wall tube, graduated
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    21094-003
  • Maximum RCF:
    6000×g
  • Supplier No.:
    8340-40

 

 

These heavy duty 40 ml PYREX® conical centrifuge tubes are made with increased wall thickness for greater mechanical strength.

In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes are graduated to 10 ml in 0.5 ml divisions, and from 10 to 40 ml in 1 ml divisions. Graduations are in durable white enamel. Tubes have pourout spout for easy decanting.