To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:75 mm
- Volume:15 µL
- Description:Microhematocrit Capillary tube
- Cat. no.:14705-010
- Inner Diameter:0.5 mm
- Supplier No.:40C505
Specifications
About this item
Heparinized soda lime glass tubes feature a black line at 60mm
Heparinized soda lime glass tubes feature a black line at 60mm
Tubes are packed in plastic vials with reclosable snap-lock caps. The ends of the tube may be sealed by flame, clay, or caps.