Order Entry
Canada
Orders LinkContactUsLinkComponent
DuNouy Tensiometer, Interfacial

DuNouy Tensiometer, Interfacial

Interfacial tensiometer
Catalog # 60315-008
Small Business Enterprise
Supplier:   C S C Scientific
Supplier #:  70545-000
DuNouy Tensiometer, Interfacial
Catalog # 60315-008
Supplier:  C S C Scientific
Small Business Enterprise
DuNouy Tensiometer, Interfacial

Interfacial tensiometer

Price
$24,715.07
Log in for availability
Each
Product Details & Documents

Provides precise reading of both surface and interfacial tensions by the ring method to values reproducible within ±0.05 dyne/cm.

  • The instrument is specified for determining interfacial tension of oil against water by the ring method in ASTM Method D971 and solutions of surface-active agents in ASTM Method D1331
  • It is also specified for testing synthetic rubber lattices in ASTM Method D1417 and determining the surface tension of industrial water and industrial wastewater in ASTM Method D1590

Graduated dial reads in both directions from zero and a double vernier is provided. The two scales and corresponding verniers have graduations and figures of different colors to indicate whether the measured force is upward or downward.

The 6 cm (2³/₈") platinum-iridium ring has stirrup with parallel sides that are 25 mm (1") high to permit the ring to be used in upward and downward interfacial measurements, as well as surface tension measurements. Packed in a protective container, unit has a mean circumference of approximately 6 cm (2³/₈") indicated to three significant figures and is marked with the ratio of the radii of the ring and cross section of the wire.

Ordering information: Supplied assembled with torsion wire, 6 cm (2³/₈") platinum-iridium ring, and ring alignment joint. Includes metal case and operating instructions.

Specifications
  • Description:
    Interfacial tensiometer
  • Cat. No.:
    60315-008
  • Weight:
    12 kg (27 lbs.)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement steel torsion wire
    Replacement steel torsion wire
    60315-010
    Log in for availability
    Pack of 3 - $68.30

Product Information

  • Catalog #
    Availability
    Price
  • Replacement platinum-iridium ring, 6 cm (2³/₈")
    Replacement platinum-iridium ring, 6 cm (2³/₈")
    60315-012
    Log in for availability
    Each - $2,309.72

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.